4 x 4 in. Wall Repair Patch Contractor Pack

You last purchased this on
 
MG Distribution

4 x 4 in. Wall Repair Patch Contractor Pack

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

4 x 4 in. Wall Repair Patch Contractor Pack

  • Fast #
  • Part #M03215
  • Item #4717718
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Permanent repair on walls and ceilings
  • Metal patch with self-adhesive mesh tape
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Length:
4 in
Material:
Metal
Product Type:
Patch
Size:
4 in x 4 in
Width:
4 in