DESCRIPTION

  • Made from 100% high density polyester fabric
  • Moisture and solvent-resistant core
  • One coat coverage when used with one coat paints
  • Size: 9" x 1/4"
  • Use with flat and eggshell paints

MG Distribution 9 in. 1-Coated Roller Cover

M00099

Width:

1/4 in

SPECIFICATIONS

Length
9 in
Material
Plastic
Material Type
High Density Polyethylene
Width
1/4 in

Starting at
$2.31
EACH
  • QUANTITY