DESCRIPTION

  • Blend of knitted wool, nylon, and polyester fibers
  • Moisture and solvent-resistant core
  • Size: 9" x 3/8"
  • Use with flat and eggshell paints

MG Distribution 9 in. Blend Roller Cover

M00111

Width:

3/8 in

SPECIFICATIONS

Length
9 in
Material
Plastic
Material Type
Polyester
Width
3/8 in

Starting at
$4.4
EACH
  • QUANTITY