DESCRIPTION
- Blend of knitted wool, nylon, and polyester fibers
- Moisture and solvent-resistant core
- Size: 9" x 1/2"
- Use with flat and eggshell paints
MG Distribution 9 in. Blend Roller Cover
M00112
Width:
1/2 inSPECIFICATIONS
- Length
- 9 in
- Material
- Plastic
- Material Type
- Polyester
- Width
- 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday