DESCRIPTION

  • Blend of knitted wool, nylon, and polyester fibers
  • Moisture and solvent-resistant core
  • Size: 9" x 1/4"
  • Use with flat and eggshell paints

MG Distribution 9 in. Blend Roller Cover

MER00110

Width:

1/4 in

SPECIFICATIONS

Length
9 in
Material
Plastic
Material Type
Polyester
Width
1/4 in

Starting at
$4.35
EACH
  • QUANTITY