DESCRIPTION

  • Made from 100% high density polyester fabric
  • Moisture and solvent-resistant core
  • One coat coverage when used with one coat paints
  • Size: 9" x 1 1/4"
  • Use with flat and eggshell paints

MG Distribution 9 in. Coated Roller Cover

M00104

Width:

1-1/4 in

SPECIFICATIONS

Length
9 in
Material
Plastic
Material Type
High Density Polyethylene
Width
1-1/4 in

Starting at
$3.28
EACH
  • QUANTITY