9 x 1 in. Plastic Roller Cover

You last purchased this on
 
MG Distribution

9 x 1 in. Plastic Roller Cover

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

9 x 1 in. Plastic Roller Cover

  • Fast #
  • Part #M00103
  • Item #4717725
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Moisture and solvent-resistant core
  • Use with flat and eggshell paints
  • One coat coverage when used with one coat paints
  • Size: 9" x 1"
  • Made from 100% high density polyester fabric
  • Requires Certification

Specifications

Application:
Residential
Length:
9 in
Material:
Plastic
Material Type:
High Density Polyester Fabric
Product Type:
Roller Cover
Size:
9 in x 1 in
Width:
1 in