9 x 1/2 in. Blend Roller Cover

Part #M00112  |  Item #4717731  |  Manufacturer Part #00112

$3.67 EACH

Width:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Moisture and solvent-resistant core
  • Use with flat and eggshell paints
  • Blend of knitted wool, nylon, and polyester fibers
  • Size: 9" x 1/2"

Specifications

Length: 9 in

Material: Plastic

Material Type: Polyester

Type: M00112

Width: 1/2 in