9 x 1/4 in. Blend Roller Cover

You last purchased this on
 
MG Distribution

9 x 1/4 in. Blend Roller Cover

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

9 x 1/4 in. Blend Roller Cover

  • Fast #
  • Part #MER00110
  • Item #4717691
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use with flat and eggshell paints
  • Blend of knitted wool, nylon, and polyester fibers
  • Moisture and solvent-resistant core
  • Size: 9" x 1/4"
  • Requires Certification

Specifications

Application:
Residential
Length:
9 in
Material:
Plastic, Wool, Plastic
Material Type:
Polyester, Nylon
Product Type:
Roller Cover
Size:
9 in x 1/4 in
Width:
1/4 in