DESCRIPTION

  • Drop cloth is an 8 oz. medium weight
  • Protection for floor and furniture
  • Stitched on all 4 sides
  • Washable

MG Distribution Canvas Drop Cloth

M02020

Length:

12 ft

SPECIFICATIONS

Length
12 ft
Material
Canvas
Width
9 ft

Starting at
$33.36
EACH
  • QUANTITY