DESCRIPTION

  • Drop cloth is an 8 oz. medium weight
  • Protection for floor and furniture
  • Stitched on all 4 sides
  • Washable

MG Distribution Drop Cloth

M02015

Length:

SPECIFICATIONS

Length
15 ft
Material
Canvas
Width
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.88
EACH
  • QUANTITY