DESCRIPTION

  • Flat brush
  • Interior or exterior use with all paints
  • Premium professional grade
  • Solid, round, tapered polyester filaments
  • Stainless steel ferrules
  • Thickness: 1/2"

MG Distribution Merit Max Internal Extension Brush

M00064

Width:

1-1/2 in

SPECIFICATIONS

Collection
Merit Max
Handle Material
Wood
Material
Plastic
Material Type
Polyester
Width
1-1/2 in

Starting at
$6.5
EACH
  • QUANTITY