1-1/2 in. Internal Extension Brush

You last purchased this on
 
MG Distribution

Merit Max 1-1/2 in. Internal Extension Brush

This product requires certification to purchase.
You last purchased this on
 
MG Distribution

Merit Max 1-1/2 in. Internal Extension Brush

  • Fast #
  • Part #M00064
  • Item #4717705
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid, round, tapered polyester filaments
  • Stainless steel ferrules
  • Premium professional grade
  • Thickness: 1/2"
  • Flat brush
  • Interior or exterior use with all paints
  • Requires Certification

Specifications

Application:
Residential
Collection:
Merit Max
Handle Material:
Wood
Material:
Plastic, Stainless Steel
Material Type:
Polyester
Product Type:
Paint Brush
Thickness:
1/2 in
Width:
1-1/2 in