DESCRIPTION

  • Angle brush
  • Interior or exterior use with all paints
  • Professional grade
  • Solid, round, tapered polyester filaments
  • Stainless steel ferrules
  • Thickness: 4/7"

MG Distribution Painters Professional Angle Sash Brush

M00349

Width:

SPECIFICATIONS

Handle Material
Wood
Material
Plastic
Material Type
Polyester
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.6
EACH
  • QUANTITY