DESCRIPTION

  • Flat brush
  • Interior or exterior use with all paints
  • Premium professional grade
  • Solid, round, tapered, polyester filaments
  • Stainless steel ferrules
  • Thickness: 2/3"
  • [Delete]

MG Distribution Painters Professional Varnish Brush

M00348

Width:

3 in

SPECIFICATIONS

Handle Material
Wood
Material
Plastic
Material Type
Polyester
Type
Flat
Width
3 in

Starting at
$9.43
EACH
  • QUANTITY