DESCRIPTION

  • Flat brush
  • Interior or exterior use with all paints
  • Premium professional grade
  • Solid, round, tapered, polyester filaments
  • Stainless steel ferrules
  • Thickness: 7/8"

MG Distribution Painters Professional Wall Brush

M00078

Width:

4 in

SPECIFICATIONS

Handle Material
Wood
Material
Plastic
Material Type
Polyester
Type
Flat
Width
4 in

Starting at
$18.07
EACH
  • QUANTITY