DESCRIPTION

  • 5-in-1 painter's tool
  • Bevel-end scraper
  • Ergonomic grip
  • Sturdy high-carbon steel blade

MG Distribution Painters Tool

MER03020

Length:

5 in

SPECIFICATIONS

Blade Width
1 in
Color Finish
Red
Handle Material
Carbon Steel
Length
5 in

Starting at
$6.36
EACH
  • QUANTITY