DESCRIPTION

  • Exclusive blend fibers
  • Heavy-duty moisture-resistant and solvent-resistant core
  • Professional caliber results with flat and eggshell paints

MG Distribution Roller with 1/2 in. Nap

M00117

Length:

18 in

SPECIFICATIONS

Length
18 in
Material
Plastic, Wool
Material Type
Polyester

Starting at
$10.73
EACH
  • QUANTITY