4 in. Type B Round Draft Hood Connector

This product has been replaced by

DuraVent® 6 in. Gas Vent Hood Connector Aluminum and Steel
DuraVent® 4 x 6 in. Gas Vent Hood Connector Aluminum and Steel
Manufacturer Part #4BVC
You last purchased this on
 
M&G Duravent

4 in. Type B Round Draft Hood Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DuraVent® 6 in. Gas Vent Hood Connector Aluminum and Steel
DuraVent® 4 x 6 in. Gas Vent Hood Connector Aluminum and Steel
Manufacturer Part #4BVC
M&G Duravent

4 in. Type B Round Draft Hood Connector

  • Fast #
  • Part #MGD4GVC
  • Item #156091
  • Manufacturer Part #4GVC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use to connect appliance or single-wall connector to vent system
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4 in
Material:
Aluminum
UL Listed:
Yes