4 in. Type B Round Highwind Vent Top

This product has been replaced by

4 BVENT HIGH WIND CAP
M&G Duravent 4 BVENT HIGH WIND CAP
Manufacturer Part #4BVVTH
You last purchased this on
 
M&G Duravent

4 in. Type B Round Highwind Vent Top

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

4 BVENT HIGH WIND CAP
M&G Duravent 4 BVENT HIGH WIND CAP
Manufacturer Part #4BVVTH
M&G Duravent

4 in. Type B Round Highwind Vent Top

  • Fast #
  • Part #MGD4GVVTH
  • Item #77420
  • Manufacturer Part #4GVVTH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides improved performance in high wind conditions
  • For vertical terminations only
  • Use for vertical terminations only
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Material:
Steel, Aluminum
UL Listed:
Yes