4 in. Type B Round Tee Cap

This product has been replaced by

4 BVENT TEE CAP
M&G Duravent 4 BVENT TEE CAP
Manufacturer Part #4BVTC
You last purchased this on
 
M&G Duravent

4 in. Type B Round Tee Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

4 BVENT TEE CAP
M&G Duravent 4 BVENT TEE CAP
Manufacturer Part #4BVTC
M&G Duravent

4 in. Type B Round Tee Cap

  • Fast #
  • Part #MGD4GVTC
  • Item #583363
  • Manufacturer Part #4GVTC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use to cap Standard Tee or Increaser Tee
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Material:
Steel, Aluminum
UL Listed:
Yes