4 in. Type B Steep Roof Flashing
This product has been replaced by
Manufacturer Part #4BVFSR
4 in. Type B Steep Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use to weather proof the penetration of vent pipe through the roof
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- Vent Type:
- B-Vent
- Width:
- 15 in