4 in. X 48 in. Galvanized Pipe
DirectVent Pro® 4 in. X 48 in. Galvanized Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features a fully unitized twist-lock construction in both 4” x 6-5/8” and 5” x 8” vent sizes
- Use of sealant is optional, unless specified by the appliance manufacturer
- Designed for appliances tested and listed for direct vent
- Black pipe lengths feature exterior laser-welded seams
- No beads or hems
- To calculate install length, subtract 1-1?2" for each joint
Documents
Specifications
- Collection:
- DirectVent Pro®
- Diameter:
- 6 in
- Diameter - Inside 1:
- 4 in
- Duct Size:
- 6 in
- Gauge (metal):
- 28 ga
- Length:
- 48 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- Vent Type:
- Concentric