4 in. X 6 in. Type B Round Gas Vent Increaser

This product has been replaced by

4X6 BVENT INCREASER
M&G Duravent 4X6 BVENT INCREASER
Manufacturer Part #4BVX6
You last purchased this on
 
M&G Duravent

4 in. X 6 in. Type B Round Gas Vent Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

4X6 BVENT INCREASER
M&G Duravent 4X6 BVENT INCREASER
Manufacturer Part #4BVX6
M&G Duravent

4 in. X 6 in. Type B Round Gas Vent Increaser

  • Fast #
  • Part #MGD4GVX6
  • Item #77397
  • Manufacturer Part #4GVX6
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use to increase vent diameter
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Diameter - Inside 2:
6 in
Material:
Aluminum, Galvanized