This product requires certification to purchase.

5 x 8 in. Square Horizontal Termination Cap

You last purchased this on
 
M&G Duravent

5 x 8 in. Square Horizontal Termination Cap

  • Fast #
  • Part #MGD58DVAHC
  • Item #3772475
  • Manufacturer Part #58DVA-HC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
M&G Duravent

5 x 8 in. Square Horizontal Termination Cap

  • Fast #
  • Part #MGD58DVAHC
  • Item #3772475
  • Manufacturer Part #58DVA-HC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8-1/8 in
Length:
16 in
Material:
Aluminium, Copper, Stainless Steel
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.