6 in. Type B Round Highwind Vent Top
This product has been replaced by
Manufacturer Part #6BVVTH
6 in. Type B Round Highwind Vent Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides improved performance in high wind conditions
- For vertical terminations only
- Use for vertical terminations only
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Material:
- Steel, Aluminum
- UL Listed:
- Yes