6 in. Type B Round Tee Cap

This product has been replaced by

DuraVent® Gas Vent Cap Aluminum
DuraVent® 6 in. Gas Vent Cap Aluminum
Manufacturer Part #6BVTC
You last purchased this on
 
M&G Duravent

6 in. Type B Round Tee Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DuraVent® Gas Vent Cap Aluminum
DuraVent® 6 in. Gas Vent Cap Aluminum
Manufacturer Part #6BVTC
M&G Duravent

6 in. Type B Round Tee Cap

  • Fast #
  • Part #MGD6GVTC
  • Item #583359
  • Manufacturer Part #6GVTC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Material:
Aluminum
Vent Duct Shape:
Round