60 x 4 in. Aluminum Flexible Vent Pipe
60 x 4 in. Aluminum Flexible Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- Length:
- 60 in
- Material:
- Aluminum
- UL Listed:
- Yes
- Vent Type:
- Gas Vent