M&G Duravent
8 in. Type B Round Adjustable Roof Flashing
Part #MGD8GVF | Item #77445 | Manufacturer Part #8GVF
$59.45
EACH
Diameter:
8 inProduct Details
- Use to weather proof the penetration of vent pipe through the roof
- Storm Collar required
- Made of galvalume
- Use at every ceiling level where Square Firestop Support is not used
Specifications
Diameter: 8 in
Length: 23-1/2 in
Material: Aluminum
UL Listed: Yes
Width: 21-1/2 in