Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Warranty: 10 Years
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Length:
- 2 in
- Material:
- Plastic, Stainless Steel
- Width:
- 2 in