Polypro® 12 x 2 in. Plastic Single Wall Pipe

Part #MGD2PPS12L  |  Item #5102796  |  Manufacturer Part #2PPS-12L

$11.74 EACH
(Pricing is for 12 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 2 in

Indoor Outdoor: Indoor

Length: 12 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 2 in