12 x 4 in. Plastic Single Wall Vent Pipe
Polypro® 12 x 4 in. Plastic Single Wall Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 10 Years
Specifications
- Collection:
- Polypro®
- Diameter:
- 4 in
- Indoor Outdoor:
- Indoor
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene