Polypro® 2 in. Locking Band Clamp

Part #MGD2PPSLBC  |  Item #7192945  |  Manufacturer Part #2PPS-LBC

$4.04 EACH

Diameter:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 2 in

Indoor Outdoor: Indoor

Length: 2-1/2 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 2 in

Width: 2-3/8 in