Polypro® 2 in. Metal Wall Strap

Part #MGD2PPSWSM  |  Item #5153349  |  Manufacturer Part #2PPS-WSM

$11.46 EACH
(Pricing is for 2 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 2 in

Indoor Outdoor: Indoor

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 2 in