3-7/8 in. 45 Degree Gas Vent Elbow
PolyPro® 3-7/8 in. 45 Degree Gas Vent Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- PolyPro®
- Diameter:
- 3-7/8 in
- Diameter - Inside 1:
- 2-1/4 in
- Elbow Degree:
- 45 DD
- Fitting Type:
- Concentric
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- Yes