Polypro® 3 in. 45 Degree Gas Vent Elbow

Part #MGD3PPSE45L  |  Item #5102785  |  Manufacturer Part #3PPS-E45L

$20.20 EACH
(Pricing is for 3 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Warranty: 10 Years

Documents

Specifications

Collection: Polypro®

Diameter: 3 in

Elbow Degree: 45

Indoor Outdoor: Indoor

Material: Plastic

Material Type: Polypropylene

UL Listed: No