Polypro® 12 x 3 in. Plastic Single Wall Pipe

Part #MGD3PPSL  |  Manufacturer Part #3PPS-12L

Starting at
$15.17 EACH

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 3 in

Indoor Outdoor: Indoor

Length: 12 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 3 in