36 x 4 in. Plastic Single Wall Vent Pipe

You last purchased this on
 
M&G Duravent

Polypro® 36 x 4 in. Plastic Single Wall Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
M&G Duravent

Polypro® 36 x 4 in. Plastic Single Wall Vent Pipe

  • Fast #
  • Part #MGD4PPS36L
  • Item #5102781
  • Manufacturer Part #4PPS-36L
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Warranty: 10 Years
  • Requires Certification

Documents


Specifications

Collection:
Polypro®
Diameter:
4 in
Indoor Outdoor:
Indoor
Length:
36 in
Material:
Plastic
Material Type:
Polypropylene