Polypro® 4-7/8 in. 90 Degree Gas Vent Elbow

Part #MGD3PPCE90  |  Item #5153521  |  Manufacturer Part #3PPC-E90

$95.39 EACH
(Pricing is for 4-7/8 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Category II, ANSI Category IV]

Collection: Polypro®

Diameter: 4-7/8 in

ETL Listed: Yes

Elbow Degree: 90

Fitting Type: Concentric

Inside Diameter: 3 in

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 230

Outside Diameter: 4-7/8 in

UL Listed: UL S636 Class IIA/UL S636 Class IIB/UL S636 Class IIC