4 in. 45 Degree Gas Vent Elbow
Polypro® 4 in. 45 Degree Gas Vent Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 10 Years
Documents
Specifications
- Collection:
- Polypro®
- Diameter:
- 4 in
- Elbow Degree:
- 45 DD
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No