Polypro® 4 in. 90 Degree Gas Vent Elbow

Part #MGD4PPSE90L  |  Item #5102790  |  Manufacturer Part #4PPS-E90L

$35.80 EACH
(Pricing is for 4 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Warranty: 10 Years

Documents

Specifications

Collection: Polypro®

Diameter: 4 in

Elbow Degree: 90

Indoor Outdoor: Indoor

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

UL Listed: No