Polypro® 4 in. Locking Band Clamp

Part #MGD4PPSLBC  |  Item #7192951  |  Manufacturer Part #4PPS-LBC

$6.44 EACH

Width:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Documents

Specifications

Collection: Polypro®

Height: 2-1/2 in

Indoor Outdoor: Indoor

Length: 2-1/2 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 4 in

Width: 4 in