Polypro® 12 x 4 in. Plastic Single Wall Vent Pipe

Part #MGD4PPSL  |  Manufacturer Part #4PPS-12L

Starting at
$31.25 EACH

Length:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 4 in

Indoor Outdoor: Indoor

Length: 12 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 4 in