M&G Duravent
Polypro® 4 in. Polypropylene Gas Vent Pipe
Part #MGD4PPSADL | Item #5102779 | Manufacturer Part #4PPS-ADL
Diameter:
4 inProduct Details
- Warranty: 10 Years
Specifications
Collection: Polypro®
Diameter: 4 in
Indoor Outdoor: Indoor
Inside Diameter: 4 in
Material: Plastic
Material Type: Polypropylene
Pipe Diameter: 4 in
-
Starting at $31.25
-
Starting at $10.00
-
Starting at $14.09
-
Starting at $62.64
-
Starting at $11.46
-
Starting at $6.44
-
Starting at $84.10
-
Starting at $11.74
-
Starting at $20.20
-
Starting at $14.32
-
Starting at $49.93
-
Starting at $15.17