Polypro® 3 in. 45 Degree Gas Vent Elbow

Part #MGDPPSE45L  |  Manufacturer Part #3PPS-E45L

Starting at
$20.20 EACH

Diameter:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Documents

Specifications

Collection: Polypro®

Diameter: 3 in

Elbow Degree: 45

Indoor Outdoor: Indoor

Material: Plastic

Material Type: Polypropylene

UL Listed: No