Polypro® 5-7/8 in. 90 Degree Gas Vent Elbow

Part #MGD4PPCE90  |  Item #5153762  |  Manufacturer Part #4PPC-E90

$120.25 EACH
(Pricing is for 5-7/8 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: [ANSI Category II, ANSI Category IV]

Collection: Polypro®

Diameter: 5-7/8 in

ETL Listed: Yes

Elbow Degree: 90

Fitting Type: Concentric

Inside Diameter: 3-3/4 in

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 230

UL Listed: UL S636 Class IIA/UL S636 Class IIB/UL S636 Class IIC