M&G Duravent
Polypro® 5 x 4 in. Reducer
Part #MGD4PPSR3L | Item #7517643 | Manufacturer Part #4PPS-R3L
Diameter:
4 inProduct Details
- Warranty: 10 Years
Documents
Specifications
Collection: Polypro®
Diameter: 4 in
Indoor Outdoor: Indoor
Length: 5 in
Material: Plastic
Material Type: Polypropylene
Pipe Diameter: 4 in
-
Starting at $31.25
-
Starting at $80.76
-
Starting at $11.74
-
Starting at $30.83
-
Starting at $20.20
-
Starting at $4.04
-
Starting at $14.32
-
Starting at $84.10
-
Starting at $14.09
-
Starting at $13.83
-
Starting at $10.00
-
Starting at $15.17