Polypro® 72 x 3 in. Plastic Single Wall Pipe

Part #MGD3PPS72L  |  Item #5102795  |  Manufacturer Part #3PPS-72L

$40.29 EACH
(Pricing is for 72 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 3 in

Indoor Outdoor: Indoor

Length: 72 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 3 in