Polypro® 2 in. Stainless Steel Bird Guard

Part #MGDPPSBG  |  Manufacturer Part #2PPS-BG

Starting at
$8.98 EACH

Width:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Indoor Outdoor: Outdoor

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 2 in

Width: 2 in