DESCRIPTION

  • 175" lbs of torque making it the strongest in it's class
  • An excellent repair coupling for service weight hub and spigot pipe
  • Corrosion resistant
  • Lower material cost 15% to 20%
  • Maximum pressure 50 psi
  • No additional support on veridical installations
  • Provides more support in areas of subsiding soil conditions
  • Reduces labor cost
  • Used above and below grade

MG Piping Products MG Coupling

MGC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-48, ASTM C-564
End Connection 1
No Hub
End Connection 2
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Cast Iron
Maximum Pressure
50 psi
Size
2 in x 2 in